LED Luminaire, BLT Series

Item #: 0208814

Cat #: BLT4R30LHEADPT

UPC: 190887681116

Company wide:
0 in stock
Documents & Guides
LED Retrofit Troffer, 1’x 4', 3000 Lumens, 82CRI, 3500K, Curved Linear Prisms, MVOLT, nLight Air enabled sensor for Occupancy and Daylight Harvesting.

Overview

LED Retrofit Troffer, 1’x 4', 3000 Lumens, 82CRI, 3500K, Curved Linear Prisms, MVOLT, nLight Air enabled sensor for Occupancy and Daylight Harvesting.
Also known as: 190887681116, BLT4R30LHEADPT, LITBLT4R30LHEADPT

Specifications

Type: Recessed, High Efficiency
Color Temperature: 3000 (Warm White)
Length: 4 ft
Color: White
Light Technology: LED
Type: Recessed, High Efficiency
Length: 4 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White