5kw @ 277v, 1 Ph Horizontal/Downflow Unit Heater

Item #: 0208759

Cat #: HUHAA527

UPC: 685360036991

$ 785.05 EA
Company wide:
0 in stock
Documents & Guides
5kw @ 277 Volt, 1 Phase Horizontal/Downflow Unit Heater

Overview

5kw @ 277 Volt, 1 Phase Horizontal/Downflow Unit Heater
Also known as: 685360036991, HUHAA527, BERHUHAA527

Specifications

Mounting: Side, External
Volts AC: 277
Wattage: 5000
Color: Gray
CFM: 350
Mounting: Side, External
Wattage: 5000
CFM: 350
Volts AC: 277
Color: Gray