VFD, ACS880 Series, 65/77A, 50/60HP, 480VAC, NEMA 1, IP21, Basic Keypad, 3PH

Item #: 0208755

Cat #: ACS880-01-077A-5+D150

UPC:

$ 11906.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Variable Frequency Drive, ACS880 Series, 65/77Amp, 50/60 Horse Power NEMA 12, IP55, with Basic Keypad, 380 - 500 Volt AC, 3-Phase Input/Output

Overview

Variable Frequency Drive, ACS880 Series, 65/77Amp, 50/60 Horse Power NEMA 12, IP55, with Basic Keypad, 380 - 500 Volt AC, 3-Phase Input/Output
Also known as: ACS880-01-077A-5+D150, ABBACS88001077A5D1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 60, 50
Mounting: Wall
Size: Frame R5
Family / Style: ACS880
Volts AC Range: 380 - 500
Amps Range: 65 - 77
Phase: 3
Horsepower: 60, 50
Size: Frame R5
Volts AC Range: 380 - 500
Volts AC: 480
Mounting: Wall
Family / Style: ACS880
Amps Range: 65 - 77