2" Pinhole Trim, ML4, Matte White

Item #: 0208710

Cat #: TL41RMW

UPC: 080083755820

$ 33.80 EA
Company wide:
62 in stock
2 Inch Round Open Pinhole ML4 Trim, Matte White Flange

Overview

2 Inch Round Open Pinhole ML4 Trim, Matte White Flange

The round open pinhole aperture is optimized for use with beam forming optics delivering full output with visual cutoff and brightness control. Magnetic attachment makes installation a snap and allows for minor adjustment accommodating real-world construction tolerances. Available in painted and electro-plated finishes. Damp location listed.

Also known as: 080083755820, TL41RMW, HALTL41RMW

Specifications

Size: 2 in
Color: White
Shape: Round
Size: 2 in
Shape: Round
Color: White