Retrofit Lamp to Lamp Extension, 8", White

Item #: 0208667

Cat #: RFAC-8IN

UPC: 706762729400

$ 6.86 EA
Company wide:
0 in stock
Retrofit Lamp to Lamp Extension, Length: 8 Inches, Color: White, Application: Connect 2 Retrofits Together When Less Than or Equal to 8 Inches

Overview

Retrofit Lamp to Lamp Extension, Length: 8 Inches, Color: White, Application: Connect 2 Retrofits Together When Less Than or Equal to 8 Inches
Also known as: 706762729400, RFAC-8IN, LTRRFAC8IN

Specifications

Mounting: Recessed
Color: White
Length: 8 in
Light Technology: LED
Mounting: Recessed
Length: 8 in
Color: White
Light Technology: LED