7W PAR20 LED Lamp, 30K

Item #: 0208657

Cat #: S9406

UPC: 045923094064

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 525, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 525, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.
Also known as: 045923094064, S9406, SATS9406

Specifications

Lumens: 525, 500
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color: Silver
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 525, 500
Base: Medium Screw (E26)
Volts AC: 120
Color: Silver
Light Technology: LED
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 7
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Dimmable: Yes