5A One-Time Fuse, Class K5, 250V

Item #: 0208655

Cat #: NON-5

UPC: 051712300056

$ 13.44 EA
Company wide:
102 in stock
Documents & Guides
Fuse, 5 Amp Class K5 One-Time General Purpose, 250 Volt AC

Overview

Fuse, 5 Amp Class K5 One-Time General Purpose, 250 Volt AC
Also known as: 051712300056, NON-5, BUSNON5

Specifications

Amps: 5
Volts DC: 125
Volts AC: 250
Type: One-Time
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Amps: 5
Volts AC: 250
Class: K5
Interrupt Rating DC: 50 kA
Volts DC: 125
Type: One-Time
Mounting: Cartridge