Night Falcon Small, 51W LED 4000K

Item #: 0208615

Cat #: NFFLD-S-C15-T-UNV

UPC: 080083760275

$ 342.54 EA
Company wide:
28 in stock
51W LED Flood, Trunnion Mount, Lumens: 5900, 120-277V, Color Temperature: 4000K, Carbon Bronze, Replaces up to 150W HID.

Overview

51W LED Flood, Trunnion Mount, Lumens: 5900, 120-277V, Color Temperature: 4000K, Carbon Bronze, Replaces up to 150W HID.

Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be wall, ground, or pole mounted, making it ideal for all commercial, industrial, and residential low wattage floodlighting applications.

Also known as: 080083760275, NFFLD-S-C15-T-UNV, LMKNFFLDSC15TUNV

Features & Benefits

  • Die-cast aluminum housing, driver compartment and driver door
  • 6H x 6V NEMA wide distribution, 3H x 3V spot distribution
  • Two lumen packages, nominal 5,700 lumens and 2,700 lumens
  • Standard 4000K CCT, minimum 70 CRI
  • 0-10V dimming standard
  • Knuckle, trunnion and slipfitter mounting options
  • Optional button photocontrol
  • 120-277V 50/60Hz, 347V 60Hz or 480V 60Hz

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5900
Wattage: 51
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 51
Color: Bronze
Dimmable: Yes
Lumens: 5900
Mounting: Trunnion
Light Technology: LED