Alternate Jumper; Insulated

Item #: 0208602

Cat #: 281-409

UPC:

$ 0.91 EA
Clearance
Price good while supplies last
Company wide:
165 in stock
Documents & Guides
Alternate Jumper, Rated Current: 32 Amps, Gray, Dimensions: (W) 12mm, (H) 8mm

Overview

Alternate Jumper, Rated Current: 32 Amps, Gray, Dimensions: (W) 12mm, (H) 8mm

Alternate Jumper; Insulated; In = In Terminal Block

Also known as: 281-409, WAG281409

Specifications

Amps: 32
Mounting: DIN Rail
Color: Gray
Width: 12 mm
Height: 0.300 in
Amps: 32
Color: Gray
Height: 0.300 in
Mounting: DIN Rail
Width: 12 mm