Fuse, 25 Amp Class J Quick-Acting, 600V, Limitron

Item #: 0208591

Cat #: JKS-25

UPC: 051712630252

$ 75.58 EA
Company wide:
64 in stock
Documents & Guides
25 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Overview

25 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712630252, JKS-25, BUSJKS25

Specifications

Speed: Fast Acting
Amps: 25
Class: J
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Class: J
Mounting: Cartridge
Amps: 25
Volts AC: 600
Interrupt Rating AC: 200 kA