
31W 5000K T8 85 CRI MEDIUM BI-PIN U-BENT 1 5/8 INCH SPACER
Item #: 0208587
Cat #: F31T8/850/U
UPC: 031293052902
Company wide:
0
in stock
Features: 1 5/8 IN Center, Wattage: 31WAT, Lumens: 2625 (Initial Lumen), 2365 (Mean Lumen)LM, Color Temperature: 5000K, Color Rendering Index (CRI): 84, Start Type: Universal, Shape: T-8, Diameter: 1IN, Length: 22.5IN, Base: G13 Medium Bi Pin, Average Lif
Overview
Features: 1 5/8 IN Center, Wattage: 31WAT, Lumens: 2625 (Initial Lumen), 2365 (Mean Lumen)LM, Color Temperature: 5000K, Color Rendering Index (CRI): 84, Start Type: Universal, Shape: T-8, Diameter: 1IN, Length: 22.5IN, Base: G13 Medium Bi Pin, Average Lif
Also known as: 031293052902, F31T8/850/U, EIKF31T8850U
Specifications
No Specifications Available