TR 600 S 16/25c UL TC-ER, CSA CIC-TC Tray Cable

Item #: 0208575

Cat #: 93331625

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
TR600 S Oil Resistant Flexible Tray Cable TC-ER 16/25C UL CSA Wttc Nfpa 79 -40°C

Overview

TR600 S Oil Resistant Flexible Tray Cable TC-ER 16/25C UL CSA Wttc Nfpa 79 -40°C
Also known as: 93331625, SAB93331625

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding
  • Hinged-Cover with Knockouts Type 1 have recessed, slotted flush latch, knockouts on all four sides. This Hinged-Cover with Knockouts Type 1, AHE36X24X8 item measures 36.00x24.00x8.00 inches with a material of Steel colored Gray.

Specifications

Type: Direct Burial, UV Resistant, Submersible Pump Cable
Material: Copper, PVC
Color: Black
Volts AC: 600
Stranding: Stranded
Type: Direct Burial, UV Resistant, Submersible Pump Cable
Color: Black
Stranding: Stranded
Material: Copper, PVC
Volts AC: 600