Liquidtight Connector, 1/2", 90°, Bullet Style, Non-Metallic

Item #: 0208556

Cat #: LT950P

UPC: 786210450728

$ 23.61 EA
Company wide:
224 in stock
Non-Metallic Liquidtight Connector, 1/2 Inch, 90°, Bullet Style, Non-Metallic, For Use With Type B Non-Metallic Conduit

Overview

Non-Metallic Liquidtight Connector, 1/2 Inch, 90°, Bullet Style, Non-Metallic, For Use With Type B Non-Metallic Conduit

T&B® Liquidtight® Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210450728, LT950P, THBLT950P

Specifications

Diameter: 1/2 in
Material: Thermoplastic
Diameter: 1/2 in
Material: Thermoplastic