ETN 3MM520R12 3MM-Three-Phase Resid

Item #: 0208555

Cat #: 3MM520R12

UPC: 786685010823

$ 5320.38 EA
Company wide:
0 in stock
Documents & Guides
CUT3MM520R12 3 PHASE 5 SOCKET 200A METERS 1200A BUS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUT3MM520R12 3 PHASE 5 SOCKET 200A METERS 1200A BUS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685010823, 3MM520R12, CUT3MM520R12

Specifications

Sockets: 5
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 5
IP/NEMA Rating: NEMA 3R
Jaws: 5