10W MR11 Halogen Lamp, Clear

Item #: 0208534

Cat #: S3444

UPC: 045923034442

Call for price
Company wide:
0 in stock
Documents & Guides
10 Watt; Halogen; MR11; Clear; 2000 Average rated hours; G4 Base; 12 Volt; Carded

Overview

10 Watt; Halogen; MR11; Clear; 2000 Average rated hours; G4 Base; 12 Volt; Carded
Also known as: 045923034442, S3444, SATS3444

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 75
Color: Clear
Volts AC: 12
Wattage: 10
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (GZ4)
Color Temperature: 2900 (Warm White)
Color: Clear
Wattage: 10
Color Rendering Index (CRI): 100
Dimmable: No
Lumens: 75
Volts AC: 12
Shape: MR11 (Mini Reflector)
Light Technology: Halogen
Base: 2-Pin (GZ4)