Smoke Alarm, Hearing Impaired - Strobe Lite

Item #: 0208533
Cat #: 100S
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Smoke Alarm, Hearing Impaired - 177 Candela Xenon Strobe Lite, Dual Ionization, 120 V AC, 60 Hz, 1 Hz Flash Rate, Wire-In

Overview

Smoke Alarm, Hearing Impaired - 177 Candela Xenon Strobe Lite, Dual Ionization, 120 V AC, 60 Hz, 1 Hz Flash Rate, Wire-In
Also known as: 100S, BRK100S

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Diameter: 5.630 in
Volts AC: 120
Color: White
Mounting: Surface
Diameter: 5.630 in

Customer Reviews

No reviews for this product
(0)