
Enclosure Control Kit, START/STOP, w/Pilot Lights
Item #: 0208518
Cat #: C600M132A
UPC: 786680148477
$ 406.49 EA
Company wide:
0
in stock
Documents & Guides
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series START/STOP Selector Switch, RED RUN / GREEN OFF Pilot Lights, 85-264VAC ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Overview
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series START/STOP Selector Switch, RED RUN / GREEN OFF Pilot Lights, 85-264VAC ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Also known as: 786680148477, C600M132A, CUTC600M132A
Specifications
| Family / Style: | Freedom |
| Mounting: | Panel |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC Range: | 85 - 264 |
| Family / Style: | Freedom |
| IP/NEMA Rating: | NEMA 1 |
| Mounting: | Panel |
| Volts AC Range: | 85 - 264 |