LED Undercabinet, 14", 4 Watt, 3000K, 120V, White

Item #: 0208505

Cat #: EUB14L30W

UPC: 633999001613

Call for price
Company wide:
0 in stock
Documents & Guides
LED Undercabinet, 14 Inch, 4 Watt, 3000K, 120V, White

Overview

LED Undercabinet, 14 Inch, 4 Watt, 3000K, 120V, White
Also known as: 633999001613, EUB14L30W, ELOEUB14L30W

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 430
Color: White
Wattage: 6
Length: 14 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 430
Wattage: 6
Light Technology: LED
Volts AC: 120
Color: White
Length: 14 in

Customer Reviews

No reviews for this product
(0)