15mm Relay Module

Item #: 0208498

Cat #: 788-312

UPC:

$ 22.00 EA
Company wide:
25 in stock
Documents & Guides
Reinforced insulation between coil and contacts, A separator plate (e.g., 209-191) must be used for voltages greater than 250 V between adjacent relay modules and for compliance with the reinforced insulation requirements, To protect the relay coils and contacts, inductive loads must be dampened with an effective protection circuit

Overview

Reinforced insulation between coil and contacts, A separator plate (e.g., 209-191) must be used for voltages greater than 250 V between adjacent relay modules and for compliance with the reinforced insulation requirements, To protect the relay coils and contacts, inductive loads must be dampened with an effective protection circuit

Relay module; Nominal input voltage: 24 VDC; 2 changeover contacts; Limiting continuous current: 8 A; Red status indicator; Module width: 15 mm; 2,50 mm²; gray

Also known as: 788-312, WAG788312

Specifications

Type: DIN Rail Mount, Relay Module
Width: 15 mm
Type: DIN Rail Mount, Relay Module
Width: 15 mm