800V/24A 2-Conductor Through Terminal Block, Gray

Item #: 0208496

Cat #: 280-601

UPC:

$ 2.31 EA
Company wide:
25 in stock
Documents & Guides
2-Conductor Through Terminal Block; 2.5 Mm²; Lateral Marker Slots; Rated Voltage: 800 Volts; Rated Current: 24 Amps; Wire Size: 28 - 12 AWG; DIN-Rail Mounted; Cage Clamp; Gray

Overview

2-Conductor Through Terminal Block; 2.5 Mm²; Lateral Marker Slots; Rated Voltage: 800 Volts; Rated Current: 24 Amps; Wire Size: 28 - 12 AWG; DIN-Rail Mounted; Cage Clamp; Gray

2-Conductor Through Terminal Block; 2.5 Mm²; Lateral Marker Slots; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 280-601, WAG280601

Specifications

Amps: 24
Volts AC: 800
Conductors: 2
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Color: Gray
Type: Horizontal
Amps: 24
Conductors: 2
Gauge: 12 AWG, 28 AWG
Color: Gray
Volts AC: 800
Mounting: DIN Rail
Material: Copper, Polyamide
Type: Horizontal