B-LINE BKA-063-120K KWIKWIRE ACCESS

Item #: 0208492

Cat #: BKA-063-120K

UPC: 782051673685

$ 38.93 EA
Company wide:
0 in stock
Documents & Guides
BLI BKA-063-120K 120" KWIKWIRE W/RAMSET 1-1/4" PIN AND ANGLE BRACKET

Overview

BLI BKA-063-120K 120" KWIKWIRE W/RAMSET 1-1/4" PIN AND ANGLE BRACKET
Also known as: 782051673685, BKA-063-120K, BLIBKA063120K

Specifications

Length: 8.500 in
Length: 8.500 in