Nm Box 4g Fm Bkt Brace Nails

Item #: 0208450

Cat #: 7645RAC

UPC: 050169976456

$ 41.05 EA
Company wide:
0 in stock
Documents & Guides
Raco 7645rac 4g Pvc Sw Box

Overview

Raco 7645rac 4g Pvc Sw Box
Also known as: 050169976456, 7645RAC, RAC7645RAC

Features & Benefits

  • RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.
  • Self-clamping wire entry clamps.
  • Positioning tabs for fast accurate mounting on studs ot joists.
  • Oversized nail support that resists hammer impact and prevents box deformation.

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC