Luminary Cable for Health Care Facilities, 12/2, 1000'

Item #: 0208401

Cat #: LH04-60-L00

UPC: 077680365330

$ 2.51 FT
Company wide:
3,000 in stock
Documents & Guides
Luminary Cable for Health Care Facilities, 12-2 Copper Conductors with Ground, 600V, Green, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White. O.D.: 0.653". Includes: 16 AWG Twisted jacketed pair Purple/Gray.

Overview

Luminary Cable for Health Care Facilities, 12-2 Copper Conductors with Ground, 600V, Green, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White. O.D.: 0.653". Includes: 16 AWG Twisted jacketed pair Purple/Gray.

Power and/or lighting as well as signal and/or control conductors per NEC® Section 725.136(I)(1)

Also known as: 077680365330, LH04-60-L00, AFCLH0460L00

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600