Mc 3p Fr 12in. 16/1 Pvc Ss

Item #: 0208367

Cat #: 1R3004A20A1201

UPC: 786788386788

$ 45.27 EA
Company wide:
0 in stock
Documents & Guides
3p Female Straight12in #16 Awg Pvc Leads

Overview

3p Female Straight12in #16 Awg Pvc Leads
Also known as: 786788386788, 1R3004A20A1201, WOO1R3004A20A1201

Specifications

Gender: Female
Diameter: 1/2 in
Mounting: Panel
Poles: 3
Amps: 13
Volts DC: 600
IP/NEMA Rating: IP68, IP67
Length: 12 in
Color: Black
Material: Zinc, Aluminum
Volts AC: 600
Pins: 3
Gender: Female
Mounting: Panel
Amps: 13
IP/NEMA Rating: IP68, IP67
Color: Black
Volts AC: 600
Diameter: 1/2 in
Poles: 3
Volts DC: 600
Length: 12 in
Material: Zinc, Aluminum
Pins: 3