25W R14 Incandescent Lamp, Translucent

Item #: 0208357
Cat #: S3604
UPC: 045923036040
$ 3.03 EA
Company wide:
0 in stock
25 Watt R14 Incandescent; Translucent; 1500 Average rated hours; 135 Lumens; Medium Base; 120 Volt

Overview

25 Watt R14 Incandescent; Translucent; 1500 Average rated hours; 135 Lumens; Medium Base; 120 Volt
Also known as: 045923036040, S3604, SATS3604

Specifications

Base: Medium Screw (E26)
Shape: R14 (Blown Reflector)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 135
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: R14 (Blown Reflector)
Wattage: 25
Lumens: 135
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)