Generator, Standby, 7.5kW, 240VAC, 50A, 1PH, Transfer Switch

Item #: 0208351

Cat #: 6998

UPC: 696471074390

Company wide:
0 in stock
Documents & Guides
7.5kW, Air Cooled, Standby Generator. 1-Phase 240V AC, Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 69dB. H x W x D: 25" x 27" x 36". Battery Type: Group U1, 12V, 300cca. With 8 Circuit LC Transfer Switch *** Must Out Source Battery***

Overview

7.5kW, Air Cooled, Standby Generator. 1-Phase 240V AC, Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 69dB. H x W x D: 25" x 27" x 36". Battery Type: Group U1, 12V, 300cca. With 8 Circuit LC Transfer Switch *** Must Out Source Battery***

Generac’s 7.5 kW PowerPact™ home standby generator is the affordable, automatic alternative to portable backup power. Features incorporate many of the qualities and reliability of the best selling Guardian Series, while remaining the most affordable home standby generator available. Significantly quieter than a portable generator, it protects the home’s most essential circuits, like refrigerators, well pumps and select appliances, without having to manually set up during inclement weather, refuel, or run electrical cords.

Also known as: 696471074390, 6998, GPS6998

Specifications

Volts AC: 240
Amps: 50
Mounting: Pad
Wattage: 7.500 kW
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 240
Mounting: Pad
Standards: California Proposition 65
Amps: 50
Wattage: 7.500 kW
IP/NEMA Rating: NEMA 3R