3 Light Foyer Pendant, Brushed Nickel

Item #: 0208325

Cat #: P3928-09

UPC: 785247166770

$ 213.34 EA
Company wide:
0 in stock
Three Light Foyer Pendant, 10 Inch x 10 Inch x 16 Inch, Brushed Nickel Finish ***Requires (3) B10 Lamps To Operate (Sold Separately)***

Overview

Three Light Foyer Pendant, 10 Inch x 10 Inch x 16 Inch, Brushed Nickel Finish ***Requires (3) B10 Lamps To Operate (Sold Separately)***

Gather possesses a smart simplicity to complement today's home. This three-light foyer fixture contains both white and matching finish candle sleeves which add distinction and elegance to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.

Also known as: 785247166770, P3928-09, PROP392809

Specifications

Color: Brushed Nickel
Shape: B10 (Blunt Tip)
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Color: Brushed Nickel
Wattage: 60
Base: Candelabra Screw (E12)
Shape: B10 (Blunt Tip)
Standards: California Proposition 65