Industrial Horizontal/Down Flow Unit Heater, 5000W, 208V

Item #: 0208314

Cat #: HUHAA520

UPC: 685360036977

$ 765.21 EA
Company wide:
0 in stock
Documents & Guides
Industrial Horizontal/Down Flow Unit Heater, 5000 Watt, 208 Volt

Overview

Industrial Horizontal/Down Flow Unit Heater, 5000 Watt, 208 Volt

For spaces that need plenty of heating power, our electric unit heaters deliver. These durable heaters are strong enough to be used for primary heat and are versatile enough to integrated with existing systems as a supplemental heating solution. Plenum-rated unit heaters are also available that fit into tight spaces with zero clearance to provide freeze protection where needed. 

Also known as: 685360036977, HUHAA520, BERHUHAA520

Specifications

Phase: 3, 1
Wattage: 5000
Color: Gray
Volts AC: 208
CFM: 350
Phase: 3, 1
Color: Gray
CFM: 350
Wattage: 5000
Volts AC: 208