Cable Tie, Standard, 11.5" Long, Metal Detectable Polypropylene, Dark Blue, 100/PK

Item #: 0208274

Cat #: PLT3S-C186

UPC: 074983114566

$ 0.74 EA
Company wide:
800 in stock
Cable Tie, Standard, 11.5" Long, Metal Detectable Polypropylene, Dark Blue, .190" Wide, 30lb Rating, 100/PK

Overview

Cable Tie, Standard, 11.5" Long, Metal Detectable Polypropylene, Dark Blue, .190" Wide, 30lb Rating, 100/PK

Panduit PLT3S-C186 Locking Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct dark blue color facilitates quick visual detection. Standard cross section, 11.5" (291mm) length. Made of Metal Detectable Polypropylene, are dark blue in color and come in packages of 100.

Also known as: 074983114566, PLT3S-C186, PDTPLT3SC186

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Dark Blue
Material: Polypropylene
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Material: Polypropylene
Product Thickness: 0.052 in
Size: Standard
Color: Dark Blue
Weight Capacity: 50 lbs
Family / Style: Pan-Ty®