Fixture Support Box, Round, 4" Diameter, Black, Non-Metallic

Item #: 0208232

Cat #: PC244OW

UPC: 085339983118

$ 4.73 EA
Company wide:
1,828 in stock
Documents & Guides
Fixture Support Box, Round, 4 Inch Diameter, Black, Non-Metallic, For Use With Nonmetallic Sheathed Cable

Overview

Fixture Support Box, Round, 4 Inch Diameter, Black, Non-Metallic, For Use With Nonmetallic Sheathed Cable

Allied Moulded's fixture box is for old work residential construction, 2 Hour Fire Resistive Walls, Suitable For Use In Mounting Wall Sconce Lights, Alarm System Strobe/Speaker, Smoke Detector And Low-Profile Led Lighting.

Also known as: 085339983118, PC244OW, ALLPC244OW, Round cut in

Specifications

Depth: 3 in
Mounting: Bracket
Diameter: 4 in
Cubic Inches: 24.500 in³
Depth: 3 in
Diameter: 4 in
Mounting: Bracket
Cubic Inches: 24.500 in³