30.5 mm, Heavy-duty, 3 Element, FOR/REV/STOP, Control Station

Item #: 0208175

Cat #: 10250H1890

UPC: 782113222899

$ 1431.62 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty, Control Station, Dark Brown Polyester Enclosure, 3 Element, Operator Type: Pushbutton, Booted Buttons, Surface Mount, 2 Normally Open -3 Normally Closed, Contacts, Assembled Legend Plate- FOR/REV/STOP, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating

Overview

30.5 mm, Heavy-Duty, Control Station, Dark Brown Polyester Enclosure, 3 Element, Operator Type: Pushbutton, Booted Buttons, Surface Mount, 2 Normally Open -3 Normally Closed, Contacts, Assembled Legend Plate- FOR/REV/STOP, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113222899, 10250H1890, CUT10250H1890

Specifications

Mounting: Surface
Type: Control Station
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Legend: FOR REV STOP
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Control Station
Legend: FOR REV STOP