1
more

Breaker, 25A, 3P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC
Item #: 0208169
Cat #: GHB3025
UPC: 786679172551
$ 379.37 EA
Company wide:
16
in stock
Documents & Guides
25 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Overview
25 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north american standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679172551, GHB3025, CUTGHB3025
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480, 277 |
| Amps: | 25 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Mounting: | Bolt On |
| Volts DC: | 250 |
| Amps: | 25 |
| Interrupt Rating AC: | 14 kA |