THHN/THWN-2-14 WHITE W/ BLACK STRIPE

Item #: 0208151

Cat #: 14THHNCSTRWHIWBLK

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-14 WHITE W/ BLACK STRIPE

Overview

THHN/THWN-2-14 WHITE W/ BLACK STRIPE
Also known as: 14THHNCSTRWHIWBLK

Specifications

Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Jacket: PVC
Color: White/Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG