Connector Flx Ac/mc Squeeze Ins 1" ts Irn

Item #: 0208137

Cat #: 3304

UPC: 050169033043

$ 48.35 EA
Company wide:
0 in stock
Squeeze Connector, 1 Inch, Straight, Insulated, Material: Malleable Iron

Overview

Squeeze Connector, 1 Inch, Straight, Insulated, Material: Malleable Iron
Also known as: 050169033043, 3304, RAC3304

Features & Benefits

  • All malleable construction ensures mechanical protection for the raceway
  • Electro zinc plated for added corrosion protection
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in