41A, 800V Jumper, 2006 Series, Insulated, 2-Way, Gray

Item #: 0208130

Cat #: 2006-402

UPC:

$ 0.98 EA
Company wide:
264 in stock
Documents & Guides
Jumper, For 2006 Series, Insulated, 2-Way, Nominal Current: 41 Amps, Maximum Voltage: 800 Volts, Light Gray

Overview

Jumper, For 2006 Series, Insulated, 2-Way, Nominal Current: 41 Amps, Maximum Voltage: 800 Volts, Light Gray

Push-In Type Jumper Bar; Insulated; 2-Way; Nominal Current 41 A

Also known as: 2006-402, WAG2006402

Specifications

Color: Light Gray, Gray
Mounting: DIN Rail
Material: Polyamide
Amps: 41
Color: Light Gray, Gray
Material: Polyamide
Mounting: DIN Rail
Amps: 41