Relay, Basic, Machine Tool, 12P, 6NO, 6NC, 120VAC Coil

Item #: 0208103

Cat #: BF66F

UPC: 786678278988

$ 1074.45 EA
Company wide:
0 in stock
Relay, Basic, BF Series, Machine Tool, 12-Pole, 6 Normally Open, 6 Normally Closed, 120 Volt AC Coil

Overview

Relay, Basic, BF Series, Machine Tool, 12-Pole, 6 Normally Open, 6 Normally Closed, 120 Volt AC Coil
Also known as: 786678278988, BF66F, CUTBF66F

Specifications

Volts AC Control: 120
Amps: 10
Mounting: Surface
Type: Power Relay
Poles: 12
Volts AC Control: 120
Mounting: Surface
Poles: 12
Amps: 10
Type: Power Relay