1000W Metal Halide Lamp, \BT37

Item #: 0208085

Cat #: MH1000/U/BT37

UPC: 046677321505

$ 88.56 EA
Company wide:
261 in stock
Documents & Guides
Metal Halide Lamp, 1000W, Bulb: BT37, Base: Mogul Screw (E39), Lumens: 110,000, CRI: 65, Color Temp: 3700K, ANSI Code: M47/E. Color: Clear. *Philips Part # 32150-5* Full Product Name: Switch Start MH Std 1000W/635 Mog BT37 CL. AKA: MH1000/U/BT37 6PK.

Overview

Metal Halide Lamp, 1000W, Bulb: BT37, Base: Mogul Screw (E39), Lumens: 110,000, CRI: 65, Color Temp: 3700K, ANSI Code: M47/E. Color: Clear. *Philips Part # 32150-5* Full Product Name: Switch Start MH Std 1000W/635 Mog BT37 CL. AKA: MH1000/U/BT37 6PK.

High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.

Also known as: 046677321505, MH1000/U/BT37, PHIMH1000UBT37, bu, 1000w m47 ed37, bt37 1000wmh

Specifications

Color: Clear
ANSI Code: M47/E
Base: Mogul Screw (E39)
Lumens: 110000
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Wattage: 1000
Light Technology: HID
Color Temperature: 3700 (Neutral White)
Color: Clear
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 1000
Color Temperature: 3700 (Neutral White)
ANSI Code: M47/E
Lumens: 110000
Shape: BT37 (Blown Tubular)
Light Technology: HID