Iec Full Voltage Reversing Starter

Item #: 0208036

Cat #: AE56GN0AB

UPC: 782113971322

$ 3483.68 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size G, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size G, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliarycontact
Also known as: 782113971322, AE56GN0AB, CUTAE56GN0AB

Specifications

Type: Reversing, Starter
Family / Style: Freedom
Phase: 3
Amps: 37
Mounting: Horizontal
Type: Reversing, Starter
Phase: 3
Mounting: Horizontal
Family / Style: Freedom
Amps: 37