ALUMINUM CABLE CONNECTOR FOR MC OR MC-HL OR TECK ARMORED ALUMINUM 1/2" NPT CABLE RANGE 0.59-0.92
Item #: 0207893
Cat #: TMCX075A
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
ALUMINUM CABLE CONNECTOR FOR
MC OR MC-HL OR TECK ARMORED ALUMINUM 1/2" NPT CABLE RANGE 0.59-0.92
Overview
ALUMINUM CABLE CONNECTOR FOR
MC OR MC-HL OR TECK ARMORED ALUMINUM 1/2" NPT CABLE RANGE 0.59-0.92
Also known as: TMCX075A, OTVTMCX075A
Specifications
| Color: | Gray |
| Gangs: | 1 |
| Material: | PVC |
| Height: | 4.540 in |
| Width: | 2.300 in |
| Depth: | 2.800 in |
| Color: | Gray |
| Material: | PVC |
| Width: | 2.300 in |
| Gangs: | 1 |
| Height: | 4.540 in |
| Depth: | 2.800 in |