ETN HFDDC2150L Series C, F-frame Mo

Item #: 0207890

Cat #: HFDDC2150L

UPC: 786679063415

$ 5958.76 EA
Company wide:
0 in stock
Documents & Guides
ETN HFDDC2150L Series C F-fr

Overview

ETN HFDDC2150L Series C F-fr
Also known as: 786679063415, HFDDC2150L, CUTHFDDC2150L

Specifications

Mounting: Panel
Poles: 2
Volts DC: 600
Amps: 150
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts DC: 600
Interrupt Rating AC: 42 kA
Poles: 2
Amps: 150