Fire Rated Exhaust Fan, 80 CFM @ 1.0 Sones, 120V

Item #: 0207884
Cat #: FRAK80
UPC:
Call for price
Company wide:
0 in stock
Fire Rated Exhaust Fan, 80 CFM @ 1.0 Sones, 120 Volt, White Grill, 4" Duct

Overview

Fire Rated Exhaust Fan, 80 CFM @ 1.0 Sones, 120 Volt, White Grill, 4" Duct
Also known as: FRAK80, AKGFRAK80

Specifications

Color: White
Sones: 1
Color: White
Sones: 1

Customer Reviews

No reviews for this product
(0)