15A, 1P, 600V, 250 VDC, 65 kAIC, Type HFD CB

Item #: 0207833

Cat #: HFD1015

UPC: 786679175255

$ 589.21 EA
Company wide:
0 in stock
15 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

15 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679175255, HFD1015, CUTHFD1015

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Amps: 15
Volts AC: 277
Poles: 1
Interrupt Rating AC: 65 kA