Inspire 1-100W MED BATH BRACKET ABZ

Item #: 0207832

Cat #: P2018-20

UPC: 785247167159

$ 91.50 EA
Company wide:
0 in stock
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. One delicate Antique Bronze oval metal arm gracefully breezes over and supports an etched glass shade. Uniquely designed one-light fixture can create different looks as its versatility allows it to be mounted up or down.

Overview

Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. One delicate Antique Bronze oval metal arm gracefully breezes over and supports an etched glass shade. Uniquely designed one-light fixture can create different looks as its versatility allows it to be mounted up or down.
Also known as: 785247167159, P2018-20, PROP201820

Specifications

Color: Brown
Wattage: 100
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Material: Steel
Standards: California Proposition 65
Wattage: 100
Mounting: Wall