RC65, Side Mount Marking Cards, Legend: Blank

Item #: 0207808

Cat #: 023200000

UPC: 662019967837

$ 7.02 EA
Company wide:
23 in stock
Documents & Guides
RC65, Side Mount, (100) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks.

Overview

RC65, Side Mount, (100) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks.
Also known as: 662019967837, 023200000, ENT1SNA232000R0000

Specifications

Mounting: Side
Family / Style: Entrelec
Material: Polyamide
Color: White
Type: Marking Card
Mounting: Side
Material: Polyamide
Type: Marking Card
Family / Style: Entrelec
Color: White