Enclosure 10.00x8.00x6.00

Item #: 0207775

Cat #: A1086CHSCFGW

UPC: 783510312107

$ 324.82 EA
Company wide:
0 in stock
Type 4x Encl.,window Cvr/scr , Bulletin A48 (fiberglass Hinged Cover Type 4x Enclosures), Size/dims: 10.00x8.00x6.00, Material/finish: Fiberglass

Overview

Type 4x Encl.,window Cvr/scr , Bulletin A48 (fiberglass Hinged Cover Type 4x Enclosures), Size/dims: 10.00x8.00x6.00, Material/finish: Fiberglass

The efficient design and simple construction of nVent HOFFMAN HOFA1086CHSCFGW enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.

Also known as: 783510312107, A1086CHSCFGW, HOFA1086CHSCFGW

Features & Benefits

  • Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
  • Fiberglass is easily punched, drilled, filed or sawed
  • Gasket assures water-tight and dust-tight seal
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
  • Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Depth: 6 in
Width: 8 in
Material: Fiberglass
Height: 10 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 6 in
Material: Fiberglass
Finish: Smooth Matte
Color: Light Gray
Width: 8 in
Height: 10 in
Standards: Build America Buy America Compliant