1" Structural Pin for Concrete and Steel

Item #: 0207738

Cat #: 55336-PWR

UPC: 075352857909

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
Structural Pin for Concrete and Steel. Shank Length: 1".

Overview

Structural Pin for Concrete and Steel. Shank Length: 1".
Also known as: 075352857909, 55336-PWR, DEW55336PWR

Specifications

Length: 1 in
Length: 1 in