1" Drive Pin

Item #: 0207733

Cat #: 55312-PWR

UPC: 075352857664

$ 0.05 EA
Clearance
Price good while supplies last
Company wide:
12,800 in stock
Documents & Guides
Straight Pin. Shank Length: 1"

Overview

Straight Pin. Shank Length: 1"
Also known as: 075352857664, 55312-PWR, DEW55312PWR

Specifications

Length: 1 in
Length: 1 in