Wireless Jobsite Speaker

Item #: 0207723
Cat #: AEPJS1
UPC: 092644690556
$ 39.97 EA
Company wide:
165 in stock
The Klein Tools AEPJS1 is a powered speaker that provides high-quality sound for smart phones, tablets, computers and other audio devices via a wireless connection or wired auxiliary input. It answers calls hands free with the built-in speakerphone and can be magnetically attached to any steel surface, attached to Klein's Lighted Tool Bag (Cat. No. 55431), mounted to a standard 1/4-20 tripod, attached to a lanyard, or simply stood up on any solid, level surface.

Overview

The Klein Tools AEPJS1 is a powered speaker that provides high-quality sound for smart phones, tablets, computers and other audio devices via a wireless connection or wired auxiliary input. It answers calls hands free with the built-in speakerphone and can be magnetically attached to any steel surface, attached to Klein's Lighted Tool Bag (Cat. No. 55431), mounted to a standard 1/4-20 tripod, attached to a lanyard, or simply stood up on any solid, level surface.
Connects wirelessly or via a wired auxiliary input 32.8-foot (10 m) connectivity range (in open space) 10-Hour battery life Drop protected up to 6.6-foot (2 m) Powerful rear magnet holds speaker to metal surfaces (panels, ducts, etc.) Twist-lock flange mounts to Klein's Lighted Tool Bag (Cat. No. 55431) 1/4-20 threaded mount on bottom allows attachment to any standard tripod Rated IP45 water/dust resistant Able to answer calls hands-free with the built-in speakerphone Includes 1/8-Inch (3.5 mm) stereo auxiliary cable and micro USB-to-standard USB charging cable
Also known as: 092644690556, AEPJS1, KLEAEPJS1

Specifications

Type: Radio, Bare Tool
Standards: California Proposition 65
Type: Radio, Bare Tool
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)