9" Torpedo Level, Aluminum

Item #: 0207722
Cat #: 935R
UPC: 092644935015
$ 19.99 EA
Company wide:
114 in stock
Documents & Guides
9" Torpedo Level Rare Earth Magnet, V-Grooved Edge, Vials: (3), Material: Aluminum

Overview

9" Torpedo Level Rare Earth Magnet, V-Grooved Edge, Vials: (3), Material: Aluminum
This aluminum Torpedo level features powerful rare earth magnets with patented magnet track securing the level to any metal surface. This level has large, easy-to-read vials for measurements at 3 angles: level, 90 and 45 degrees. Top view vial view windows allow for easy reading from a variety of angles.
Also known as: 092644935015, 935R, KLE935R

Specifications

Type: Torpedo Level
Length: 9 in
Standards: California Proposition 65
Type: Torpedo Level
Standards: California Proposition 65
Length: 9 in

Customer Reviews

No reviews for this product
(0)