Lighted Electrician's Level

Item #: 0207720
Cat #: 935RBLT
UPC: 092644935039
$ 38.97 EA
Company wide:
124 in stock
9" Lighted Level, Magnetic, V-Grooved Edge, Vials: (3), Material: Aluminum, Batteries: 2 AAA

Overview

9" Lighted Level, Magnetic, V-Grooved Edge, Vials: (3), Material: Aluminum, Batteries: 2 AAA
The high precision and accuracy of Klein's Lighted Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface.Three large vials identify Level, 45 and 90 degrees. The bright LED high-definition of each are easy to read in any lighting condition. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visibility orange makes this level easy to find on conduit or the jobsite.
Also known as: 092644935039, 935RBLT, KLE935RBLT

Specifications

Type: Torpedo Level, Level
Length: 9 in
Standards: California Proposition 65
Type: Torpedo Level, Level
Standards: California Proposition 65
Length: 9 in

Customer Reviews

No reviews for this product
(0)